Ht, 8R
- Mfr # 368-161
- Zoro # G7773591
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Features
three-point/two-point internal micrometers
Dial Color
White
Standards
6-8mm
Overall Height
4
Width
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 368-161
- Zoro #
- G7773591
- UPC #
- 603908528159
- Country of Origin
- Japan
Dimensions
- Overall Height
- 4
- Width
- 5.5
- Overall Length
- 9
- Length
- 9
- Overall Width
- 5.5
- Height
- 4
Details
- Features
- three-point/two-point internal micrometers
- Item
- HT-8R
- Dial Color
- White
- Standards
- 6-8mm
- Weight
- 2.5
Description
Ht,8R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.