Shop MITUTOYO
See all product information
Create Account
Attachment, Point, In, Pair
- Mfr # 07CZA059
- Zoro # G7798362
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Special Features
Interchangeable Jaws (Optional)
Height (In.)
2.5
Color
Black/Silver
Width (In.)
3
Length (In.)
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07CZA059
- Zoro #
- G7798362
- UPC #
- 603908472353
- Country of Origin
- Japan
Dimensions
- Height (In.)
- 2.5
- Width (In.)
- 3
- Length (In.)
- 4.5
Details
- Item
- ATTACHMENT/POINT (IN), PAIR
- Special Features
- Interchangeable Jaws (Optional)
- Color
- Black/Silver
Description
Attachment,Point,In,Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.