Shop VERMONT GAGE
See all product information
Create Account
Reversible Plug Gauge Handle, Single End
- Mfr # 951010600
- Zoro # G6270463
product price:Â
$
23.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Single-End
Length (In.)
2
Includes
1 Collet
Application
Holds Go pin gages and thread plug gages
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951010600
- Zoro #
- G6270463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2
- Compatible Gauge Diameter Range
- 0.5101 in to 0.635 in
- Handle Length
- 2 in
- Compatible Gauge Diameter Range - Minimum
- 0.5101 in
- Compatible Gauge Diameter Range - Maximum
- 0.635 in
Details
- Item
- Reversible Plug Gauge Handle
- Type
- Single-End
- For Use With
- 0.5101 in to 0.6350 in
- Includes
- 1 Collet
- Application
- Holds Go pin gages and thread plug gages
- Material
- Aluminum
- Handle Number
- 6WSE
- Single End or Double End
- Single End
- Handle Color
- Light Blue
- For Gauge Type
- Pin Gauge
- Finish
- Powder Coated
- Shell Material
- Aluminum
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.5101 in to 0.635 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 6WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.