Shop RICHARDS-WILCOX
See all product information
Create Account
ConveyorFrogSwitch, LH, Steel
- Mfr # 2035.00699
- Zoro # G7846921
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Key Features
Conveyor Component Material
Steel
Type
Frog Switch, Left Hand, Universal Radius
For Use With
Manual Push Carriers
Conveyor Component Finish/Coating
Powder Coated
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035.00699
- Zoro #
- G7846921
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Overhead Conveyor Track Section
- Conveyor Component Material
- Steel
- Type
- Frog Switch, Left Hand, Universal Radius
- For Use With
- Manual Push Carriers
- Conveyor Component Finish/Coating
- Powder Coated
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Richards Wilcox
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.