Shop 3M
See all product information
Create Account
Performance Plus R/Y, PK250
- Mfr # 20541
- Zoro # G7916484
product price:Â
$
118.99
/pk of 250, $0.48/ea
Free Shipping & Returns
Key Features
For Minimum Wire Size
18 AWG
For Maximum Wire Size
8 AWG
Maximum Voltage
300V, 600V
Maximum Operating Temperature
221 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20541
- Zoro #
- G7916484
- UPC #
- -
- Country of Origin
- United States
- Item
- Mechanical Lug
- Maximum Voltage
- 300V, 600V
- Maximum Operating Temperature
- 221 Degrees F
Dimensions
- For Minimum Wire Size
- 18 AWG
- For Maximum Wire Size
- 8 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.