Retaining Cap, Hypertherm
- Mfr # 220713
- Zoro # G7929442
product price:Â
$
47.89
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
PMX45
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220713
- Zoro #
- G7929442
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Cap
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm HPR
- Compatible with Brand
- Hypertherm
- Application
- PMX45
- Color
- White
- Compatible with Series
- T45m, T45v
- Cutting Configuration
- Drag Shield Cutting, Gouging
- For Plasma Cutter Series
- Powermax45
- For Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Cutter Series
- Powermax45
- Process
- Plasma Cutting
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Series
- T45m, T45v
- Wire Color
- White
Description
Retaining Cap, Compatible with Series T45m, T45v, Compatible with Brand Hypertherm, Cutting Configuration Drag Shield Cutting, Gouging, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Powermax45, Welding Processes Plasma Cutting, Color White, For Use With Hypertherm HPR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.