Cholesterol, NF, 25g
- Mfr # CH135-25GM
- Zoro # G7944732
product price:Â
$
83.79
/ea
Key Features
CAS Number
57-88-5
Chemical Container Size
25 g
Molecular Weight
386.65
Chemical Container Type
Bottle
Special Information
Light Sensitive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH135-25GM
- Zoro #
- G7944732
- UPC #
- -
- Country of Origin
- United States
- Item
- Cholesterol
- CAS Number
- 57-88-5
- Molecular Weight
- 386.65
- Chemical Container Type
- Bottle
- Special Information
- Light Sensitive
- Chemical Formula
- C27H46O
- Chemical Grade
- NF
- Shelf Life
- 36 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Cholesterol
- Features
- Light Sensitive
- Container Material
- Amber Glass
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 25 g
- REMOVE - Previous PI Node
- C
- Quantity
- 25
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Cholesterol, Concentration Not Applicable, CAS Number 57-88-5, Molecular Weight 386.65, Chemical Formula C27H46O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.