Shop SPECTRUM
See all product information
Create Account
Calcium Carbonate, Light Pwdr, USP, 500g
- Mfr # CA130-500GM
- Zoro # G8070863
product price:Â
$
92.99
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
100.09
Chemical Container Material
Plastic
Chemical Container Size
500 g
Chemical Formula
CaCO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA130-500GM
- Zoro #
- G8070863
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Carbonate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 100.09
- Chemical Container Material
- Plastic
- Chemical Formula
- CaCO3
- Chemical Grade
- USP
- Shelf Life
- 60 mo
- CAS Number
- 471-34-1
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Calcium Carbonate
- Features
- Hygroscopic
- Form
- Light Powder
- Special Information
- Hygroscopic
- Container Material
- Plastic
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.