Shop SPECTRUM
See all product information
Create Account
Chloroform, 20L
- Mfr # C1121-20LTMT56
- Zoro # G7913390
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
Shipping Restrictions
UN1888, Chloroform, 6.1, PG III
Molecular Weight
119.38
Chemical Formula
CHCl3
Special Information
Light Sensitive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1121-20LTMT56
- Zoro #
- G7913390
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Molecular Weight
- 119.38
- Chemical Formula
- CHCl3
- Special Information
- Light Sensitive
- CAS Number
- 67-66-3
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Chloroform
- Features
- Light Sensitive
- Container Material
- Metal
- Form
- Liquid
- Quantity
- 20
- Volume
- 20 L
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Chloroform, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.