Dextrose, Hydrous, Powder, USP, 500g
- Mfr # DE145-500GM10
- Zoro # G7957831
product price:
$
97.69
/ea
Key Features
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 198.17
Chemical Formula
C6H12O6¿H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE145-500GM10
- Zoro #
- G7957831
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose, Hydrous, Powder, USP
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 198.17
- Chemical Formula
- C6H12O6¿H2O
- CAS Number
- 5996-10-1
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Dextrose, Hydrous, Powder, USP, CAS Number 5996-10-1, Molecular Weight F.W. 198.17, Chemical Formula C6H12O6�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.