Shop SPECTRUM
See all product information
Create Account
Myristic Acid, 2.5kg
- Mfr # MY110-2.5KG13
- Zoro # G7949693
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
228.36
Chemical Container Type
Drum
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Chemical Formula
CH3(CH2)12COOH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY110-2.5KG13
- Zoro #
- G7949693
- UPC #
- -
- Country of Origin
- United States
- Item
- Myristic Acid
- Molecular Weight
- 228.36
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Formula
- CH3(CH2)12COOH
- CAS Number
- 544-63-8
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Myristic Acid, CAS Number 544-63-8, Molecular Weight 228.36, Chemical Formula CH3(CH2)12COOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.