Shop SPECTRUM
See all product information
Create Account
Dextran, 500,000, Pwdr, 100g
- Mfr # D1004-100GM
- Zoro # G8081451
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
9004-54-0
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1004-100GM
- Zoro #
- G8081451
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextran
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- CAS Number
- 9004-54-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Glucose Polymer Produced by the Action of the Bacteria, Leuconostoc Mesenteroides on a Sucrose Substrate
- Molecular Weight
- 150000
- Chemical Container Material
- Plastic
- Chemical Formula
- H(C6H10O5)xOH
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Dextran
- Form
- Powder
- Container Material
- Plastic
- Features
- Glucose Polymer Produced by the Action of the Bacteria, Leuconostoc Mesenteroides on a Sucrose Substrate
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- REMOVE - Previous PI Node
- D
- Volume
- 100 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Dextran, Concentration Not Applicable, CAS Number 9004-54-0, Molecular Weight 150000, Chemical Formula H(C6H10O5)xOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.