Shop SPECTRUM
See all product information
Create Account
alpha-Terpineol, Practical, 500mL
- Mfr # TE107-500MLGL51
- Zoro # G7959170
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
CAS Number
98-55-5
Chemical Formula
C10H18O
Molecular Weight
154.25
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TE107-500MLGL51
- Zoro #
- G7959170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Alpha-Terpineol
- CAS Number
- 98-55-5
- Chemical Formula
- C10H18O
- Molecular Weight
- 154.25
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Alpha-Terpineol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Form
- Liquid
- Concentration
- 0.1 N (0.0167 M)
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- A
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Alpha-Terpineol, Concentration 0.1 N (0.0167 M), CAS Number 98-55-5, Molecular Weight 154.25, Chemical Formula C10H18O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.