Shop SPECTRUM
See all product information
Create Account
Ammnm Prxydislft, Crstl, Rgnt, ACS, 500g, PK6
- Mfr # A1225-500GM-CS6
- Zoro # G8084583
product price:Â
$
438.99
/pk of 6, $73.17/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1444, Ammonium Persulfate, 5.1, PG III
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Size
500 g
Molecular Weight
228.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1225-500GM-CS6
- Zoro #
- G8084583
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Peroxydisulfate
- Shipping Restrictions
- UN1444, Ammonium Persulfate, 5.1, PG III
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Molecular Weight
- 228.19
- Chemical Formula
- (NH4)2S2O8
- Special Information
- Moisture Sensitive
- CAS Number
- 7727-54-0
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Ammonium Peroxydisulfate
- Form
- Powder
- Container Material
- Plastic
- Features
- Moisture Sensitive
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Peroxydisulfate, Concentration Not Applicable, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical Formula (NH4)2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.