Shop SPECTRUM
See all product information
Create Account
Acetohydrazide, 100g, CAS 1068-57-1
- Mfr # A1452-100GM
- Zoro # G8025573
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Concentration
100 %
Chemical Container Material
Amber Glass
Chemical Formula
C2H6N2O
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1452-100GM
- Zoro #
- G8025573
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetohydrazide
- Concentration
- 100 %
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C2H6N2O
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 74.08
- Shelf Life
- 24 mo
- CAS Number
- 1068-57-1
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Acetohydrazide, Concentration 100 Percent, CAS Number 1068-57-1, Molecular Weight 74.08, Chemical Formula C2H6N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.