Cyclohexane, Practical, 4L
- Mfr # C1456-4LTGL55
- Zoro # G7974263
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
84.16
Chemical Grade
Lab
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1456-4LTGL55
- Zoro #
- G7974263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Cyclohexane
- Molecular Weight
- 84.16
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- Chemical Formula
- C6H12
- Chemical Container Type
- Bottle
- CAS Number
- 110-82-7
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial
- Product Type
- Cyclohexane
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Cyclohexane, Concentration Not Applicable, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.