CystamineChloride, C4H12N2S22HCl, 500g
- Mfr # C0875-500G
- Zoro # G8199401
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
56-17-7
Molecular Weight
F.W. 225.20
Chemical Grade
Reagent
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0875-500G
- Zoro #
- G8199401
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cystamine DihydroChloride
- Chemical Container Type
- Bottle
- CAS Number
- 56-17-7
- Molecular Weight
- F.W. 225.20
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C4H12N2S22HCl
- Chemical Container Material
- Clear Glass
Dimensions
- Chemical Container Size
- 500 g
Description
Cystamine DihydroChloride, CAS Number 56-17-7, Molecular Weight F.W. 225.20, Chemical Formula C4H12N2S22HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.