Shop SPECTRUM

Buffer Solution, 1L

  • Mfr # B-220-1LT52
  • Zoro # G7996182

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-220-1LT52
Zoro #
G7996182
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Application
Analytical Testing Labs
Chemical Formula
H2O; KCl; HCl
Container Type
Bottle
Color
Colorless
Product Type
pH Buffer
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Features
pH 1.68 +/-0.01 @ 25 Degrees C
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Molecular Weight
18.02 F.W; 74.55 F.W; 36.46 F.W
Form
Liquid
Volume
1 L
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
B
Quantity
1
pH Level
1.68 pH
Calibration Certificate
No
Wire Color
Colorless

Description

Buffer - pH 1.68, Concentration pH 1.68 +/-0.01 @ 25 Degrees C, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Molecular Weight 18.02 F.W; 74.55 F.W; 36.46 F.W, Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.