Biological Buffers
- Mfr # P41425-5000.0
- Zoro # G524790941
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
174.2 g/mol
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
36 mo
Application
Research or Further Manufacturing Use Only
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P41425-5000.0
- Zoro #
- G524790941
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biological Buffers
- Molecular Weight
- 174.2 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Volume
- 5 kg
- Container Type
- Bucket
- Chemical Properties
- Anhydrous, Dibasic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Storage Temperature
- Room Temperature
- Chemical Formula
- K2HPO4
- pH Level
- 8.5 - 9.6
- Product Type
- Potassium Phosphate
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Container Material
- Plastic
- Color
- White
- Solubility Type
- Water
- CAS Number
- 7758-11-4
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7758-11-4, Molecular Weight 174.2 g/mol, Chemical Formula K2HPO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.