Biological Buffers, PK36
- Mfr # P10450-36.0
- Zoro # G624783287
product price:Â
$
237.99
/pk of 36, $6.61/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Solubility Type
Water
Form
Liquid
Calibration Certificate
No
Volume
4.5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10450-36.0
- Zoro #
- G624783287
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Form
- Liquid
- Calibration Certificate
- No
- Volume
- 4.5 mL
- Color
- Colorless
- pH Level
- 7.25 - 7.55
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Container Type
- Box
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Cardboard
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- PBS [Phosphate Buffered Saline]
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 18 mo
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.