Shop RCA COMMERCIAL

LED TV, 40", 1080p, FHD

  • Mfr # J40PS1240
  • Zoro # G800428094

product price: 
$
659.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Width
36 5/8 in
Depth
3 3/8 in
Max. Resolution
1920 x 1080
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J40PS1240
Zoro #
G800428094
UPC #
-
Country of Origin
China
HDMI Inputs
3
Screen Refresh Rate
60 Hz
Max. Resolution
1920 x 1080
Speakers
2
Composite Inputs
1
Audio Outputs
1
HDTV SmartTV Compatible
No
Aspect Ratio
16:9
Coaxial Cable Inputs
1
HDTV WiFi Compatible
No
HDTV High Definition Type
Full High Definition
Item
Hospitality LED TV
Remote Control Type
Standard IR
HDTV Screen Shape
Flat
Brightness
280 cd/sq m
HDTV Display Type
LED
Includes
Batteries, Power Cord
Digital Cable Ready
Yes
Pro:Idiom(TM)
Yes
Simulated Surround
Yes
VESA Pattern
200x200
HDTV Application
Hospitality
Vertical Resolution
1080p
Multifunction
No
USB Slot
2
V-Chip
Yes
HDTV Resolution
1080
Media Card Slot
No
S-Video Inputs
0
Sound Leveler
Yes
Energy Star Compliant
No
Contrast Ratio
50,000:1
Language Options
English, French, Spanish
Component Video Inputs
1
Sleep/Alarm Timer
Yes
Watts/Channel
10W x 2
PC Inputs
0
Maximum Screen Resolution
1920 x 1080
Number of Component Video Inputs
8
Number of Composite Inputs
8
Includes Sound Leveler
Yes
Smart TV
No
Total Number of Inputs
7
Includes V-Chip
Yes
Number of HDMI Inputs
2
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Number of Coaxial Cable Inputs
1
Includes Simulated Surround Sound
Yes
Input Type
HDMI, Component Audio, Coaxial Cable Input
Weight
14.6 lb
Number of Media Card Slots
0
Total Number of Audio Outputs
1
Audio Output Type
Headphone
Includes Sleep Timer
Yes
Includes Remote Control
Yes
Facility Type
Hospitality
Number of USB Inputs
2
Number of S-Video Inputs
0
Number of Speakers
1
Display Type
LED
Resolution
1080p
Maximum Operating Voltage
100-240V AC

Dimensions

Width
36 5/8 in
Depth
3 3/8 in
Height
21 5/8 in
HDTV Screen Size
40 in
Diagonal Screen Size
40 in
Overall Width
39 3/4 in
Overall Depth
6 1/2 in
Overall Height
26 in
Cord Length
66 in
Manufacturers Warranty Length
2 yr

Description

Hospitality LED TV, Diagonal Screen Size 40 in, Overall Height 26 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 6 1/2 in, Overall Width 39 3/4 in, Weight 14.6 lb, Brightness 280 cd/sq m, VESA Pattern 200x200, Facility Type Hospitality, Resolution 1080p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 50,000:1, Cord Length 66 in, Includes Batteries, Power Cord, Includes Remote Control Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.