Wall Mount Support Angle, Unassembled, Red
- Mfr # TGWMA030372RR-HT
- Zoro # G8004875
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
One
Material
Steel
Sub-Category
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGWMA030372RR-HT
- Zoro #
- G8004875
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Red
- Item
- Wall Mount Support Angle
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Tier
- One
- Material
- Steel
- Sub-Category
- Hardware
- Finish
- Powder Coated
- Green Certification or Other Recognition
- GREENGUARD(R) Certified
- Assembled/Unassembled
- Unassembled
- Product Type
- Wall-Mount Support Angle
- Shell Material
- Steel
- Wire Color
- Red
Description
Wall Mount Support Angle, Material Steel, Color Red, Finish Powder Coated, Product Type Wall-Mount Support Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.