Shop HALLOWELL

Antimicrobial Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Light Gray

  • Mfr # UMS3288-1PL-AM
  • Zoro # G9827124

product price: 
$
668.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UMS3288-1PL-AM
Zoro #
G9827124
UPC #
-
Country of Origin
United States
Color
Light Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Assembled/Unassembled
Unassembled
Lock Type
Padlock Hasp
Material
Cold Rolled Sheet Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
6"
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Legs Included
Yes
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Grays
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
3
Tier
One
Locker Configurations
(3) Wide, (1) Tier
Includes
Number Plate and Hat Shelf
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Locker Color
Gray
Audit Trail Storage
None
Number of Tiers
1
Locker Finish
Powder Coated
Number of Lockers
3
Includes Number Plates
Yes
Frame Assembled
Unassembled
Number of Units Wide
3

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.