Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue

  • Mfr # U3228-3A-MB
  • Zoro # G2142887
product price: 
$
718.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3228-3A-MB
Zoro #
G2142887
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Number of Openings
9
Locker Configurations
(3) Wide, (3) Tier
Handle Type
Recessed Lift
Legs
6"
Legs Included
Yes
Hooks per Opening
(1) Two Prong Ceiling Hook
Tier
Three
Locker Material
Steel
Material
Cold rolled steel
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Blues/Purples
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Color
Blue
Number of Tiers
3
Locker Finish
Powder Coated
Number of Units Wide
3
Includes Number Plates
Yes
Number of Lockers
9

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews