Shop ZORO SELECT
See all product information
Create Account
90 Degrees Bend with Side Opening 1/4 in Bend Side Opening, 2" x 3" Pipe, Female Socket, Cast Iron
- Mfr # ZFB220236
- Zoro # G800722253
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 3"
Class
Class 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZFB220236
- Zoro #
- G800722253
- UPC #
- 810074084475
- Country of Origin
- Multiple
Dimensions
- Pipe Size (Fittings)
- 2" x 3"
- Fitting Side B Outside Diameter
- 3 13/32 in
- Overall Length
- 6 1/2 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 13/32 in
- Fitting Side C Outside Diameter
- 2 3/8 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
90 Degrees Bend with Side Opening, Cast Iron, Epoxy Coated, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.