Shop FOUR SEASONS
See all product information
Create Account
RESISTOR BLOCK
- Mfr # 37557
- Zoro # G802034262
product price:Â
$
32.45
/ea
Key Features
Type
Switches
Connector Shape
Rectangular
Terminal Gender
Male
Number of terminals
4
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37557
- Zoro #
- G802034262
- UPC #
- 96361375574
- Country of Origin
- Unknown
Details
- Type
- Switches
- Connector Shape
- Rectangular
- Terminal Gender
- Male
- Number of terminals
- 4
- Connector Gender
- Female
- Speed
- Fixed # 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.