Shop TYC
See all product information
Create Account
SIDE MARKER LIGHT ASSEMBLY
- Mfr # 18-6023-00
- Zoro # G502201865
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Includes
Front Side Marker Light Bulb
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Mounting Type
Snap-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6023-00
- Zoro #
- G502201865
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light Assembly
- Includes
- Front Side Marker Light Bulb
- Lighting Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Front Right
- Mounting Type
- Snap-In
- Lens Color
- Amber
- Housing Material
- ABS Plastic
- Vehicle Fit
- Chevrolet HHR (2006-2011)
- Lens Material
- PMMA Plastic
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.