Shop WINSOME WOOD
Create Account
16224 24 in. Ivy Counter Stool; Rustic Gray
- Mfr # 16224
- Zoro # G803873150
product price:Â
$
58.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16224
- Zoro #
- G803873150
- UPC #
- 21713162243
- Country of Origin
- China
Description
Bring a little farmhouse styling into your kitchen or dining area with the Ivy 24" Counter Stool in Rustic Gray. The weathered finish brings out the warm, handcrafted feel of these Solid Wood stools which will look right at home in either a contemporary or country kitchen. The stool comes fully assembled and has sturdy, square legs and a round seat.
Features- 24" Ivy Counter Stool
- Fully assembled
- Color: Rustic Gray
- Size: 24"
- Overall Size: 13.4"W x 13.4"D x 24.2"H.
- Seat diameter: 12"
- Seat height: 24"
- Weight Capacity: 220 lbs
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.