Shop ELCO LIGHTING
See all product information
Create Account
3 Square LED Baffle Insert"
- Mfr # EL33127W
- Zoro # G804080823
product price:
$
32.25
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
620 lm
Dimmable
Triac/ELV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL33127W
- Zoro #
- G804080823
- UPC #
- 633999023073
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- LED
- Color Temperature
- 2700 K
- Lumens
- 620 lm
- Dimmable
- Triac/ELV
- Max. Fixture Wattage
- 9 W
- Beam Angle
- 90 Degrees
- CRI
- 93+
- Housing Finish
- White
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
- Fits ELCO 3′′ Dedicated LED Recessed Housings for New Construction and Remodel.
- Soft white lens provides smooth lumen distribution and eliminates LED pixelation.
- Deep set LED trim reduces glare while providing area illumination.
- Diecast construction provides lasting durability.
- Energy Star Certified
- Title 24 JA8-2019 Compliant
- Life Span of 50,000 hours L70.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.