Shop WESTGATE
See all product information
Create Account
2FT NARROW STRIP 20W 3CCT 35/4, 3500K/4000K/5000K, White
- Mfr # LSN-2FT-20W-MCT-D-SEN
- Zoro # G224884629
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3500 K, 4000 K, 5000 K
Dimmable
0~10V Dimming
Lumens
2600LM
Fixture Housing Material
Iron+PC
IP Rating
IP40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSN-2FT-20W-MCT-D-SEN
- Zoro #
- G224884629
- UPC #
- 845060085464
- Country of Origin
- Viet Nam
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimming
- Lumens
- 2600LM
- Fixture Housing Material
- Iron+PC
- IP Rating
- IP40
- Lighting Technology
- SMD2835 LED
- Weight
- 1.88 lb
- Beam Angle
- 130°
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Housing Finish
- White
- Fixture Wattage
- 20W
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Lens Type
- Polycarbonate Lens
- Fixture Item
- 2Ft Narrow Strip 20W 3Cct 35/4
- CRI
- >80
- Standards
- UL
Dimensions
- Width
- 2.95 in
- Height
- 3.26 in
- Length
- 23.97 in
Description
The Westgate LSN-2FT-20W-MCT-D-SEN is a 2ft narrow strip 20w 3cct 35/4. It delivers 2600LM of 3500K/4000K/5000K light at 20W. Operates on 120-277V input power. Constructed of iron+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 130 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP40 ingress protection. Light source: SMD2835 LED. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.