Shop SOLTECH
See all product information
Create Account
WMG Wall Pack LED Light 80W
- Mfr # STLWMG805WMBR
- Zoro # G804218059
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Width
9.1"
Height
11.6"
Length
15.4"
Watts
80
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STLWMG805WMBR
- Zoro #
- G804218059
- UPC #
- 705197268720
- Country of Origin
- China
- Watts
- 80
- Housing Material
- Aluminum
- Fixture Housing Color
- Bronze
- Shop By
- Hot Buys
- Weight
- 9.9
Description
The SOLTECH WMG Traditional wall pack is an integrated LED solution that delivers long life and energy savings. The heavy duty cast aluminum housing offers advanced thermal management and protection against outdoor environments without compromising aesthetics. SOLTECH Wallpack Series are ideal for brightly-lit outdoor wall mount applications in parking garages, entrances, public areas, schools, hospitals, hotels and outdoor walkways that demand long service life and low maintenance.