Shop GS TOOLING
See all product information
Create Account
1/16" DA300 Collets
- Mfr # 331283
- Zoro # G805875114
product price:Â
$
20.89
/ea
Key Features
Collet Series
DA300
Overall Length
1.000 in
Type
DA Collet
Features
Collapse 1/32 in, 0.001 in TIR collet accuracy, For most drilling, reaming, and tapping operations
Overall Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 331283
- Zoro #
- G805875114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Collet Series
- DA300
- Type
- DA Collet
- Features
- Collapse 1/32 in, 0.001 in TIR collet accuracy, For most drilling, reaming, and tapping operations
Dimensions
- Size
- 1/16 in
- Overall Length
- 1.000 in
- Overall Diameter
- 0.375 in
Description
- Collapse 1/32" - 0.001" TIR collet accuracy - For most drilling, reaming, and tapping operations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.