Shop CAMOZZI
See all product information
Create Account
Filter/Reg.
- Mfr # MC202-D00TF
- Zoro # G806694431
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Body Material
ZAMA
Max. Temp.
50 Degrees C
Bowl
Normal (Standard)
Type
Standard
Bowl Material
Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC202-D00TF
- Zoro #
- G806694431
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 2
Details
- Body Material
- ZAMA
- Max. Temp.
- 50 Degrees C
- Bowl
- Normal (Standard)
- Type
- Standard
- Bowl Material
- Polyamide
Description
CAMOZZI FILTER/REG.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.