Qk-CnntCplg, 1-1/16", Plug, Brass, NBR
- Mfr # 21SFIN10MXN
- Zoro # G110831867
product price:
$
6.89
/ea
Sold in multiples of 10 for
$68.90
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21SFIN10MXN
- Zoro #
- G110831867
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Socket
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Plug
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 12 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls, Valve Spring
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Max. Working Pressure @ 70 F
- 250 psi
- For Use With
- Industrial Interchange
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/8 in
- Thread Size
- 1/8"-27
- Overall Length
- 1 1/16 in
- Body Size - Quick Connect Air Couplings
- 1/8 in
- Max. Outside Dia.
- 9/16 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
The PARKER - 21SFIN10MXN is designed for creating connections between hoses, tools, or equipment. Featuring a female 1/8 in NPTF threaded connection, this socket accepts matching plugs using a push-to-connect action with spring-loaded locking balls to hold the plug in place. “is compatible with the specified industrial interchange standards listed for this part” “is rated for use at -4°F to 212°F for pneumatic and general fluid applications”
Key Features:
- Body size and hose fitting size: 1/8 in
- Hose fitting gender: Female
- Connection type: NPTF, 1/8"-27 thread size
- Material: Brass with a nickel-plated finish
- Includes locking balls and valve spring components
- No valve included in the fitting
- rated maximum working pressure: 250 psi at 70°F
- rated maximum flow rate: 12 SCFM
- Overall length: 1.06 in
- Maximum outside diameter: 9/16 in
- Seal material: Nitrile
- Locking type: Ball mechanism
- Interchange type: Industrial
- Complies with standards: A-A-59439; ISO 6150-B; MIL-C-4109F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.