Shop SPECTRUM

Isopropyl Alcohol, 99 Percent, 500mL, PK6

  • Mfr # I1056-500MLGL0R
  • Zoro # G8070960

product price: 
$
317.99
/pk of 6, $53.00/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
60.11
Chemical Grade
FCC
Chemical Container Material
Amber Glass
CAS Number
67-63-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I1056-500MLGL0R
Zoro #
G8070960
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Chemical Container Type
Bottle
Molecular Weight
60.11
Chemical Grade
FCC
Chemical Container Material
Amber Glass
CAS Number
67-63-0
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Concentration
99 %
Shelf Life
24 mo
Chemical Formula
C3H8O
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Color
Colorless
Product Type
Isopropyl Alcohol
Form
Liquid
Container Material
Glass
Special Information
Light Sensitive
Features
Light Sensitive
Quantity
500
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
I
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.