Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # A20424-1000.0
- Zoro # G624790971
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
pH Level
4.5 - 5.5
Storage Temperature
Room Temperature
Color
White
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20424-1000.0
- Zoro #
- G624790971
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- pH Level
- 4.5 - 5.5
- Storage Temperature
- Room Temperature
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Volume
- 1 kg
- Molecular Weight
- 53.49 g/mol
- Calibration Certificate
- No
- Container Material
- Plastic
- Form
- Granular Powder
- Chemical Formula
- NH4Cl
- Shelf Life
- 57 mo
- Solubility Type
- Water
- CAS Number
- 12125-02-9
- Quantity
- 1
- Product Type
- Ammonium Chloride
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49 g/mol, Chemical Formula NH4Cl, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 57 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.