IPA, 99 Pct, USP, EP, BP, JP, 6X500mL, Gls, PK6

  • Mfr # IS115-500MLGL-CS6
  • Zoro # G7941591
product price: 
$
264.99
/pk of 6, $44.17/ea
Free Shipping & Returns

Key Features

Chemical Grade
USP
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS115-500MLGL-CS6
Zoro #
G7941591
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Chemical Grade
USP
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Shelf Life
60 mo
Concentration
99 %
Chemical Formula
C3H8O
Molecular Weight
60.11
CAS Number
67-63-0
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Isopropyl Alcohol
Special Information
Light Sensitive
Form
Liquid
Features
Light Sensitive
Container Material
Glass
REMOVE - Previous PI Node
I
Volume
500 mL
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews