Bellows Coupling

  • Mfr # BCK50-45MM-1 3/4"-A
  • Zoro # G808677197
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
337.5 lb-in
Axial Motion
0.03 in
Moment of Inertia
2.603 lb-in sq
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCK50-45MM-1 3/4"-A
Zoro #
G808677197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Coupling Outside Diameter
3.13 in
Maximum Bore Diameter
45 mm
Minimum Bore Diameter
1 3/4 in
Different Bore Sizes
Yes
Bore Diameter 2
1 3/4 in
Bore Diameter 1
45 mm
Screw Length
25 mm
Screw Thread Size
M8
Length Through Bore 1
1.75 in
Keyway Depth 2
3/16 in
Keyway Width 1
14 mm
Keyway Width 2
3/8 in
Keyway Depth 1
3.8 mm
Length Through Bore 2
1.75 in
Clearance Diameter
3.13 in
Hub Length
1.38 in
Wire Rope Length
3.82 in
Length
3.82 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
337.5 lb-in
Axial Motion
0.03 in
Item
Bellows Coupling
Moment of Inertia
2.603 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Hub Material Grade
2024
Bellows Material
Stainless Steel
System of Measurement
Inch to Metric Bore
Bellows Material Grade
321
Hub Material
Aluminum
Application
Encoders, Stepper / Servo
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Torsional Stiffness
3,500 in-lb/Deg
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Bore Type
Round Keyed
Maximum Torque
1,350 lb-in
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Bellows Material Finish
None
Number of Locking Screws
2
Included Screws
(2) Hex Cap Screw
Shaft Tolerance
+0.0000 in / -0.0005 in
Parallel Misalignment
0.012 in
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
Fastener Tightening Torque
39 N-m
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 1 3/4 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews