Module
- Mfr # 6SL3525-0PE23-0AA1
- Zoro # G809016490
product price:Â
$
3,145.99
/ea
Free Shipping & Returns
Key Features
Wattage
3000
Output
7.7 A
Input
7.2
Environmental Conditions
Max. rel. humidity: 95 % / Ambient temp. during operation:
Size
7.09 x 17.52 x 8.27 in (L x W x H) FSB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SL3525-0PE23-0AA1
- Zoro #
- G809016490
- UPC #
- -
- Country of Origin
- Germany
- Wattage
- 3000
- Output
- 7.7 A
- Input
- 7.2
- Environmental Conditions
- Max. rel. humidity: 95 % / Ambient temp. during operation:
- Connection
- HAN Q4/2 (connector)
- Enclosure
- IP65 / UL type 3
- Standard
- UL 508C (UL list number E121068), CE, RCM
- Frequency rating
- 4.0 kHz
- Power factor
- 0.95
- Voltage rating
- 380 to 500 V
Dimensions
- Size
- 7.09 x 17.52 x 8.27 in (L x W x H) FSB
Description
SINAMICS G120D Power PM250D with integrated Class A filter capable of energy recovery. 380-480 V 3 AC+10/-10% 47-63Hz Power high overload: 3.0kW at 200% 3s, 150% 60S, 100% 300S Ambient temperature -10 to +55 DegC 210x 450x 180 HxWxD, FSB Degree of protection IP65 without Control Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.