Module
- Mfr # 6SL3210-1PE23-8UL0
- Zoro # G809016896
product price:Â
$
4,373.99
/ea
Free Shipping & Returns
Key Features
Depth
237 millimetre
Width
200 mm
Height
472 millimetre
Output phases, number of
3
Brake chopper integrated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1PE23-8UL0
- Zoro #
- G809016896
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 237 millimetre
- Width
- 200 mm
- Height
- 472 millimetre
Details
- Output phases, number of
- 3
- Brake chopper integrated
- Yes
- max. output power with square load at rated output voltage
- 19 kilowatt
- Relative symmetric mains voltage tolerance
- 10 percent
- Min. network voltage
- 380 volt
- max. output power with linear load and rated output voltage
- 15 kilowatt
- max. mains voltage
- 480 volt
- description of product type
- PM240-2
- Protection type IP
- IP20
- Rated output voltage
- 400 volt
- Input phase number
- 3
- Design of frequency changer
- U converter
- Power loss, static, current-independent [Pls]
- 27 watt
- Use in the industrial area permissible
- No
- Max. output frequency
- 550 hertz
- Relative symmetric mains frequency tolerance
- 5 percent
- Rated output current
- 38 ampere
Description
SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 15KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 18.5kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.