Copper Atomic Absorption Std, 100mL
- Mfr # AA165-100ML
- Zoro # G8094821
product price:Â
$
92.19
/ea
Key Features
Chemical Container Material
Plastic
Special Information
1000 ppm: Copper Shot In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3114
Shelf Life
24 mo
Shipping Restrictions
UN2031, Nitric Acid, Solution, 8, PG II
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA165-100ML
- Zoro #
- G8094821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Copper Atomic Absorption Standard
- Chemical Container Material
- Plastic
- Special Information
- 1000 ppm: Copper Shot In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3114
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2031, Nitric Acid, Solution, 8, PG II
- Chemical Container Type
- Bottle
- Calibration Certificate
- NIST Standard Reference Material No. 3114
- Chemical Grade
- Lab
Description
Copper Atomic Absorption Standard, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST Standard Reference Material No. 3114, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II, Special Information 1000 ppm: Copper Shot In 2 Percent Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3114
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.