Shop SPECTRUM
See all product information
Create Account
L-Cysteine, 1kg, CAS 52-90-4, Amber Glass
- Mfr # CY110-1KG
- Zoro # G8074759
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
CAS Number
52-90-4
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C3H7NO2S
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY110-1KG
- Zoro #
- G8074759
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Cysteine
- CAS Number
- 52-90-4
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Formula
- C3H7NO2S
- Concentration
- 100%
- Molecular Weight
- 121.16
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 kg
Description
L-Cysteine, Concentration 100 Percent, CAS Number 52-90-4, Molecular Weight 121.16, Chemical Formula C3H7NO2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.