Shop SPECTRUM
See all product information
Create Account
Chloro-1-Methylpyridinium Iodide, 100g
- Mfr # C2899-100GM
- Zoro # G8067521
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
14338-32-0
Molecular Weight
255.48
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2899-100GM
- Zoro #
- G8067521
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Chloro-1-Methylpyridinium Iodide
- Chemical Grade
- Reagent
- CAS Number
- 14338-32-0
- Molecular Weight
- 255.48
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Concentration
- 100%
- Chemical Formula
- C6H7ClIN
- Special Information
- Efficient Coupling Reagent for The Preparation of Various Acid Derivatives
Dimensions
- Chemical Container Size
- 100 g
Description
2-Chloro-1-Methylpyridinium Iodide, Concentration 100 Percent, CAS Number 14338-32-0, Molecular Weight 255.48, Chemical Formula C6H7ClIN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Efficient Coupling Reagent for The Preparation of Various Acid Derivatives
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.