Wall Mounted Ski Rack, Ski Wall Mount for 4 Pairs of Skis & Poles or Snowboard, Set of 4 Hooks

  • Mfr # RGWMSR4H

  • Zoro # G810112952


product price:  $42.49
/ea

Key Features

Material
Steel
Features
Padded Hooks
Color
Black
Depth
5 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGWMSR4H
Zoro #
G810112952
UPC #
843812144834
Country of Origin
China

Dimensions

Depth
5 in
Width
22 in

Details

Material
Steel
Features
Padded Hooks
Color
Black
For Use With
Skis & Skiing Poles or Snowboard
Includes
4 Shelves
Mounting Type
Wall mounted

Description

Safe ski storage at home for your skisKeeping a garage clean is a daunting task. Now, its never been easier with the RaxGo Wall-Mounted Ski Rack for Garage Wall with 4 Hooks. Store up to two complete ski sets including poles on the RaxGo Wall-Mounted Ski Holders for Wall with 4 Hooks. This ski storage rack mounts with just three screws making it easy to install in any garage. The durable, high quality metal frame on this ski rack wall mount has four padded hooks to keep your skis from getting scratched or damaged during mounting or dismounting. The ski holder rack is built to last with its weatherproof and mildew retardant frame, perfect for any garage. Compact design on the ski storage wall rack keeps your skis neat and accessible while freeing up more garage space. Spend more time on the slopes and less time straightening up your garage. Fuel your outdoor passion with the RaxGo Wall-Mounted Ski Rack Holder with 4 Hooks.


  • •Organize & Store Up To 4 Pairs Of Skis - Keeps the family's gear neatly stowed for safekeeping
  • •Keep Your Skis/Snowboard Together - Holds up to 4 pairs of adult or kids skis
  • •Convenient Wall-mounted Design - Mounts easily to any wall for amazing space-saving convenience
  • •Perfect Storage - For storing ski equipment in the garage, shed, cabin, mudroom & more
  • •Powder-coated Steel Construction - Made of heavy-duty steel with black dry powder finish
  • •Durable - Resistant to rusting, chipping, cracking & warping
  • •Adjustable Rubber-coated Hooks - Never worry about your skis being scratched or damaged
  • •Soft Rubber Coating - Can be custom spaced to suit the size of your skis
  • •Easy Installation For Home & More - Get your skis off the floor & on the wall in minutes!
  • •Complete Hardware Kit - Use the provided hardware to mount rack to studs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.