Square Milling Insert
- Mfr # 6842070
- Zoro # G810414117
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
ISO Number
SDMX120416RMH
Insert Size
434
Rake
Positive
Inscribed Circle
0.500 in
Insert Style
SDMX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6842070
- Zoro #
- G810414117
- UPC #
- 4064182636453
- Country of Origin
- Germany
- ISO Number
- SDMX120416RMH
- Rake
- Positive
- Inscribed Circle
- 0.500 in
- Insert Style
- SDMX
- For Use With
- M690 Series 0 Degrees /90 Degrees Shoulder Mills
- Item
- Square Milling Insert
- Secondary Material Application ISO Code
- K, S
- ANSI Code
- SDMX434RMH
- Material - Machining
- Carbide
- Primary Material Application
- Stainless Steel, Steel
- Coating Process
- CVD
- Cutting Application
- Face Milling, Square End Side Milling/Shoulder Milling, Square End Slotting
- Wiper Insert
- Yes
- Features
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
- Primary Material Application ISO Code
- M, P
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiN+TiCN+Al2O3
- Number of Cutting Edges
- 4
- Shape
- Square
- Manufacturer Grade
- WP35CM
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Compatible Product Type
- M690 Series 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 434
- Depth of Cut
- 0.059 in
- Corner Radius
- 0.063 in
- Thickness
- 0.1875 in
- Cutting Edge Length
- 0.5000 in
- Fits Chest Size
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.