Shop TCI AMERICAS
See all product information
Create Account
Catechol, 500g
- Mfr # P0567-500G
- Zoro # G8108368
product price:Â
$
86.79
/ea
Key Features
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, PG III
CAS Number
120-80-9
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Formula
C6H6O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0567-500G
- Zoro #
- G8108368
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Catechol
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, N.O.S., 6.1, PG III
- CAS Number
- 120-80-9
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C6H6O2
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Description
Catechol, CAS Number 120-80-9, Chemical Formula C6H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.