Shop SPECTRUM
See all product information
Create Account
Chlorobutanol, Hydrous, NF, 125g
- Mfr # CH122-125GM07
- Zoro # G7932692
product price:
$
209.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6001-64-5
Molecular Weight
F.W. 186.46
Shelf Life
24 mo
Chemical Grade
NF
Chemical Formula
C4H7Cl3O�½H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH122-125GM07
- Zoro #
- G7932692
- UPC #
- -
- Country of Origin
- United States
- Item
- Chlorobutanol, Hydrous, NF
- CAS Number
- 6001-64-5
- Molecular Weight
- F.W. 186.46
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Chemical Formula
- C4H7Cl3O�½H2O
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
Chlorobutanol, Hydrous, NF, CAS Number 6001-64-5, Molecular Weight F.W. 186.46, Chemical Formula C4H7Cl3O¿1/2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.