Shop BRANSON
Additional $70.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cleaner/Detergent, 12 qt, 13 pH, GP, PK12
- Mfr # 000-955-014
- Zoro # G811494842
product price:Â
$
201.99
/pk of 12, $16.83/ea
Sold in multiples of 3Â pks for
$605.97
Key Features
Product Type
Cleaner/Detergent
Container Size
12 qt
Fragrance
Butyl
Active Ingredients
Builders, Solvents, Surfactants
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000-955-014
- Zoro #
- G811494842
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner/Detergent
- Product Type
- Cleaner/Detergent
- Fragrance
- Butyl
- Active Ingredients
- Builders, Solvents, Surfactants
- Product Form
- Liquid
- Maximum pH Level
- 13 pH
- Compatible Product Type
- Ultrasonic Cleaners
- Recommended Dilution
- 1:11
- Container Type
- Bottle
- Compatible Material
- Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc
- Series
- GP
Dimensions
- Container Size
- 12 qt
Description
Cleaner/Detergent, Container Size 12 qt, Product Form Liquid, Maximum pH Level 13 pH, Fragrance Butyl, Container Type Bottle, Product Type Cleaner/Detergent, Active Ingredients Builders, Solvents, Surfactants, Recommended Dilution 1:11, Compatible Product Type Ultrasonic Cleaners, Compatible Material Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.