Flat Chisel
- Mfr # 3300786
- Zoro # G812486433
product price:Â
$
16.49
/ea
Key Features
Blade Width
18 mm
Standards
REACH Compliant, DIN 6453
Overall Length
150 mm
Shank Height
11 mm
Material
Chrome-Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300786
- Zoro #
- G812486433
- UPC #
- 04060833007993
- Country of Origin
- Germany
- Item
- Flat Chisel
- Standards
- REACH Compliant, DIN 6453
- Material
- Chrome-Vanadium Steel
Dimensions
- Blade Width
- 18 mm
- Overall Length
- 150 mm
- Shank Height
- 11 mm
Description
Flat Chisel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.