Flat Chisels 6mmF x 125mmL
- Mfr # 561206
- Zoro # G523583179
product price:Â
$
4.96
/ea
Sold in multiples of 2 for
$9.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561206
- Zoro #
- G523583179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 6mm Width x 125mm Length Hardened Steel Precision Hand Tool - 561206, Professional Flat Chisel SKU: 561206. This 6mm flat chisel is built for controlled, precise cutting and trimming where clean edges matter. The 125mm overall length provides a compact profile that's easy to guide while still giving practical reach for detailed work. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. The impact plastic handle adds comfort and stability, with a ring feature intended to help maintain grip to the surface when set down. Key Benefits 6mm flat chisel profile supports precise, clean cuts in tight areas. 125mm overall length balances control and reach for accurate hand work. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain tool condition over extended use. Impact plastic handle improves comfort and resists damage in daily shop use. Handle ring helps maintain grip to the surface when putting it down. Meets or exceeds ANSI standards for trusted safety and performance expectations. Designed and made for professional technicians, this flat chisel is built for long-term service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.